Conduit Measuring Pull Tape, 1800 lbs x 1300'

Item #: 2084458
Cat #: 50131
UPC: 092644501319
$ 99.99 EA
Company wide:
52 in stock
Documents & Guides
Conduit Measuring Pull Tape, 1800-Pound x 1300-Foot, Woven, Flat Polyester Strapping That Disperses Pull Load And Minimizes Stretching When Pulling, Tape Is Marked With Easy-To-Read, Descending 1-Foot Increments To Measure Conduit Runs And Determine The Amount Of Tape Left To Pay Out, Pre-Lubricated To Reduce Friction, Hole In Bucket Lid For Controlled, Tangle-Free Dispensing, Bucket Provides Easy Storage And Transport, 1800-Pound (816 kg) Tensile Strength, Additional Pull Tape Tensile Strengths And Lengths Available

Overview

Conduit Measuring Pull Tape, 1800-Pound x 1300-Foot, Woven, Flat Polyester Strapping That Disperses Pull Load And Minimizes Stretching When Pulling, Tape Is Marked With Easy-To-Read, Descending 1-Foot Increments To Measure Conduit Runs And Determine The Amount Of Tape Left To Pay Out, Pre-Lubricated To Reduce Friction, Hole In Bucket Lid For Controlled, Tangle-Free Dispensing, Bucket Provides Easy Storage And Transport, 1800-Pound (816 kg) Tensile Strength, Additional Pull Tape Tensile Strengths And Lengths Available
The Klein Tools 1800-Pound tensile strength conduit measuring pull tape is a durable, flat polyester strapping that disperses pull load and minimizes stretching when pulling. The tape is marked with descending 1-Foot increments to measure conduit runs. Tape is pre-lubricated to reduce friction and comes in a bucket with a hole in the lid for tangle-free dispensing. Pull Tape is also available in a variety of tensile strengths and lengths.
Also known as: 092644501319, 50131, KLE50131, mule tape

Specifications

Length: 1300 ft
Length: 1300 ft

Customer Reviews

No reviews for this product
(0)