Dual Mount Charging Station Pedestal, Front/Back

Item #: 2084438

Cat #: EPED2

UPC: 078477877623

$ 1127.68 EA
Company wide:
0 in stock
Dual Mount Charging Station Pedestal, Front/Back, For Use Only With Evr-Green EV320 and EV480 Level 2 Electric Vehicle Charging Stations. Front/Back Mounting. Mounting Hardware Included

Overview

Dual Mount Charging Station Pedestal, Front/Back, For Use Only With Evr-Green EV320 and EV480 Level 2 Electric Vehicle Charging Stations. Front/Back Mounting. Mounting Hardware Included

This freestanding pedestal kit supports two electric vehicle charging stations mounted front and back, reducing installation cost, saving space, and speeding project timelines. Designed to meet ADA recommended charge‑connect heights between 24" and 48", it ensures accessible charging for users of all abilities. Engineered specifically for use with Evr‑Green models EV320, EV32W, EV480, EV48W, EV800, and EV80W, the pedestal provides a simple, code‑aware mounting solution for dual charging installations.

Also known as: 078477877623, EPED2, LEVEPED2

Specifications

Material: Carbon Steel
Material: Carbon Steel