1
more

8" LED Downlight with Motion Sensor, 18W, White
Item #: 2084432
Cat #: 9866-B0W
UPC: 078477877456
$ 52.20 EA
Company wide:
305
in stock
Documents & Guides
8 Inch LED Downlight with Motion Sensor, 18 Watt, 120VAC, Energy Star Qualified, White
Overview
8 Inch LED Downlight with Motion Sensor, 18 Watt, 120VAC, Energy Star Qualified, White
Also known as: 078477877456, 9866-B0W, LEV9866B0W
Specifications
| Type: | Occupancy Sensor, Damp Location |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Size: | 8 in |
| Volts AC: | 120 |
| Diameter: | 8 in |
| Light Technology: | LED |
| Type: | Occupancy Sensor, Damp Location |
| Size: | 8 in |
| Diameter: | 8 in |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Volts AC: | 120 |
| Light Technology: | LED |