Sealing Ring, 1"

Item #: 2084336
Cat #: 5304-TB
UPC: 786210357584
$ 8.38 EA
Company wide:
14 in stock
Documents & Guides
Sealing Ring, 1 Inch, Santoprene Thermoplastic Rubber with Stainless Steel Retainer for Use with Rigid/IMC Conduit

Overview

Sealing Ring, 1 Inch, Santoprene Thermoplastic Rubber with Stainless Steel Retainer for Use with Rigid/IMC Conduit
Also known as: 786210357584, 5304-TB, THB5304TB

Specifications

Size: 1 in
Material: Stainless Steel, Thermoplastic Rubber (TPR)
Size: 1 in
Material: Stainless Steel, Thermoplastic Rubber (TPR)

Customer Reviews

No reviews for this product
(0)