Bushing Penny, 2" Diameter, Steel

Item #: 2084331

Cat #: 820-TB

UPC: 786210357409

$ 12.22 EA
Company wide:
0 in stock
Documents & Guides
Steel Penny, 2 Inch Diameter, For Use with Rigid/IMC Conduit and Bushings

Overview

Steel Penny, 2 Inch Diameter, For Use with Rigid/IMC Conduit and Bushings

Our steel pennies are made to fit any bushing, and they are completely salvageable!

Also known as: 786210357409, 820-TB, THB820TB

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in