
4" LED Recessed Flat Face Retrofit Downlight
Item #: 2084241
Cat #: LEDDR4FLCCT2
UPC: 762148308843
Call for price
Company wide:
0
in stock
Documents & Guides
4" LED Recessed Flat Face Retrofit Downlight, 120 Volts, 11 Watts, 850 Lumens, 3000/4000/5000K CCT Selectable, 80 CRI
Overview
4" LED Recessed Flat Face Retrofit Downlight, 120 Volts, 11 Watts, 850 Lumens, 3000/4000/5000K CCT Selectable, 80 CRI
Also known as: 762148308843, LEDDR4FLCCT2, TCPLEDDR4FLCCT2
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White) |
| Lumens: | 850 |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 11 |
| Diameter: | 4 in |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White) |
| Volts AC: | 120 |
| Wattage: | 11 |
| Lumens: | 850 |
| Color Rendering Index (CRI): | 80 |
| Diameter: | 4 in |