ProMountDuo Universal Pedestal, Rugged

Item #: 2084157

Cat #: PMD-10R

UPC:

$ 1199.39 EA
Company wide:
2 in stock
Documents & Guides
Universal Pedestal, Rugged, 100% stainless steel, Powder-coated, Plastic bushings for ease of installation, ADA height and reach compliant

Overview

Universal Pedestal, Rugged, 100% stainless steel, Powder-coated, Plastic bushings for ease of installation, ADA height and reach compliant

Safety-certified and all-weather, the ProMountDuo Universal Pedestal covers a range of power configurations to support both your current and future charging needs. Chargers are designed to keep your EV on the road and range anxiety in check. Operates as a single or dual mount pedestal out of the box. Accommodates the low-profile Connector Holsters included in Enphase and ClipperCreek EV Chargers.

Also known as: PMD-10R, EPHPMD10R

Specifications

Mounting: Pedestal
Material: Stainless Steel
IP/NEMA Rating: NEMA 4
Connector Type: SAE J1772
Mounting: Pedestal
IP/NEMA Rating: NEMA 4
Material: Stainless Steel
Connector Type: SAE J1772