5/6" LED Downlight, 30/40/50K

Item #: 2084045

Cat #: LDR56FLCCT2

UPC: 762148327615

Call for price
Company wide:
0 in stock
Documents & Guides
LED, Recessed, Flat Face Retrofit, CCT Selectable, Downlight: 5/6"; Line Voltage: 120V, Watts: 16, Lumens: 1400, Color Temperature: 3000K/4000K/5000K, Dimmable, CRI: 80, Color: White Trim. Life: 35,000 Hours. Mounts directly to recessed can (5”/6”) with integrated trim for easy installation, including pigtail and spring clips. Overall Trim Diameter: 7.4". IC-rated for direct contact with insulation. UL approved for damp location. Energy Star® Certified. Standard Pack Quantity: 24. *** Not for Sale in California due to State Regulations ***

Overview

LED, Recessed, Flat Face Retrofit, CCT Selectable, Downlight: 5/6"; Line Voltage: 120V, Watts: 16, Lumens: 1400, Color Temperature: 3000K/4000K/5000K, Dimmable, CRI: 80, Color: White Trim. Life: 35,000 Hours. Mounts directly to recessed can (5”/6”) with integrated trim for easy installation, including pigtail and spring clips. Overall Trim Diameter: 7.4". IC-rated for direct contact with insulation. UL approved for damp location. Energy Star® Certified. Standard Pack Quantity: 24. *** Not for Sale in California due to State Regulations ***

TCP’s LED Recessed Flat Face Retrofit CCT Selectable Downlights are the perfect choice for

remodeling or new construction projects.

Also known as: 762148327615, LDR56FLCCT2, TCPLDR56FLCCT2, Can WAFER LED

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 1400
Volts AC: 120
Diameter: 5 in, 6 in
Color Rendering Index (CRI): 80
Color: White
Wattage: 16
Shape: Round
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 16
Dimmable: Yes
Lumens: 1400
Diameter: 5 in, 6 in
Color: White
Shape: Round