LED High Bay

Item #: 2083970

Cat #: RP-LHB-24-140L-850-G2

UPC: 844006056469

Company wide:
0 in stock
Documents & Guides
LED High Bay Luminaire, Wattage: 110W, Voltage: 120/277V, Lumens: 14,000, 0-10V Dimmable, CRI: 80+, Color Temperature: 5000K CCT, Average Rated Life: L90 >50,000 Hrs. Mounting chains and V-hooks included. Dimensions: 9.6 X 23.8 X 2.0 in. Replaces 250W HID Luminaire Equivalent. DLC PRODUCT CODE: PUR9BRHK.

Overview

LED High Bay Luminaire, Wattage: 110W, Voltage: 120/277V, Lumens: 14,000, 0-10V Dimmable, CRI: 80+, Color Temperature: 5000K CCT, Average Rated Life: L90 >50,000 Hrs. Mounting chains and V-hooks included. Dimensions: 9.6 X 23.8 X 2.0 in. Replaces 250W HID Luminaire Equivalent. DLC PRODUCT CODE: PUR9BRHK.
Also known as: 844006056469, RP-LHB-24-140L-850-G2, LGDRPLHB24140L850G

Specifications

Color Temperature: 5000 (Bright White)
Height: 2 in
Lumens: 14000
Volts AC: 120, 277
Type: Linear, LED Fixture, 0-10V Dimming
Wattage: 165
Mounting: Pendant, Surface
Length: 24 in
Color Rendering Index (CRI): 80
Color: White
Width: 9.620 in
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Shape: Rectangular
Color Temperature: 5000 (Bright White)
Lumens: 14000
Type: Linear, LED Fixture, 0-10V Dimming
Mounting: Pendant, Surface
Color Rendering Index (CRI): 80
Width: 9.620 in
Standards: DLC Listed (Standard)
Height: 2 in
Volts AC: 120, 277
Wattage: 165
Length: 24 in
Color: White
Volts AC Range: 120 - 277
Shape: Rectangular