2 IN COND BODIES - RGD T - AL-CVR & GSKT

Item #: 2083943

Cat #: T6CG

UPC: 751338217812

Company wide:
0 in stock
Documents & Guides
2" Threaded T Type Rigid Conduit Body with Cover & Gasket

Overview

2" Threaded T Type Rigid Conduit Body with Cover & Gasket

Topaz conduit bodies are designed to allow access to the interior of a conduit system for inspection, pulling and maintenance. Topaz's high-quality production standards make our conduit bodies the better choice for a fast, hassle-free installation

Also known as: 751338217812, T6CG, TOPT6CG

Specifications

Type: Type T
Material: Aluminum
Standards: California Proposition 65
Hub Diameter: 2 in
Type: Type T
Standards: California Proposition 65
Material: Aluminum
Hub Diameter: 2 in