
Conduit Body, Type: LR, 1-1/4", Cover/Gasket, Aluminum
Item #: 2083936
Cat #: LR4CG
UPC: 751338212718
Company wide:
0
in stock
Documents & Guides
Conduit Body, Type: LR, 1-1/4 Inch, Cover/Gasket Included, Aluminum, For Use With Rigid/IMC Conduit
Overview
Conduit Body, Type: LR, 1-1/4 Inch, Cover/Gasket Included, Aluminum, For Use With Rigid/IMC Conduit
Topaz conduit bodies are designed to allow access to the interior of a conduit system for inspection, pulling and maintenance. Topaz's high-quality production standards make our conduit bodies the better choice for a fast, hassle-free installation
Also known as: 751338212718, LR4CG, TOPLR4CG
Specifications
| Type: | Type LR |
| Material: | Aluminum |
| Standards: | California Proposition 65 |
| Hub Diameter: | 1 1/4 in |
| Type: | Type LR |
| Standards: | California Proposition 65 |
| Material: | Aluminum |
| Hub Diameter: | 1 1/4 in |