Conduit Body, Type: LR, Size: 4", Cover/Gasket, Aluminum

Item #: 2083934

Cat #: LR10CG

UPC: 751338213319

Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LR, Size: 4 Inch, Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: LR, Size: 4 Inch, Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit

Topaz conduit bodies are designed to allow access to the interior of a conduit system for inspection, pulling and maintenance. Topaz's high-quality production standards make our conduit bodies the better choice for a fast, hassle-free installation

Also known as: 751338213319, LR10CG, TOPLR10CG

Specifications

Type: Type LR
Material: Aluminum
Standards: California Proposition 65
Hub Diameter: 4 in
Type: Type LR
Standards: California Proposition 65
Material: Aluminum
Hub Diameter: 4 in