Conduit Body, Type: LL, 1", Cover/Gasket, Aluminum

Item #: 2083932

Cat #: LL3CG

UPC: 751338210615

Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LL, 1 Inch, Cover/Gasket Included, Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: LL, 1 Inch, Cover/Gasket Included, Aluminum, For Use With Rigid/IMC Conduit

Topaz conduit bodies are designed to allow access to the interior of a conduit system for inspection, pulling and maintenance. Topaz's high-quality production standards make our conduit bodies the better choice for a fast, hassle-free installation

Also known as: 751338210615, LL3CG, TOPLL3CG

Specifications

Type: Type LL
Material: Aluminum
Standards: California Proposition 65
Hub Diameter: 1 in
Type: Type LL
Standards: California Proposition 65
Material: Aluminum
Hub Diameter: 1 in