Conduit Body With Cover and Gasket, LB Type, 2" Diameter, Aluminum

Item #: 2083928

Cat #: LB6CG

UPC: 751338208919

Company wide:
0 in stock
Documents & Guides
Conduit Body With Cover and Gasket, LB Type, 2 Inch Diameter, Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body With Cover and Gasket, LB Type, 2 Inch Diameter, Aluminum, For Use With Rigid/IMC Conduit

Topaz conduit bodies are designed to allow access to the interior of a conduit system for inspection, pulling and maintenance. Topaz's high-quality production standards make our conduit bodies the better choice for a fast, hassle-free installation

Also known as: 751338208919, LB6CG, TOPLB6CG

Specifications

Type: Type LB
Material: Aluminum
Standards: California Proposition 65
Hub Diameter: 2 in
Type: Type LB
Standards: California Proposition 65
Material: Aluminum
Hub Diameter: 2 in