
Conduit Body, Type: LB, Size: 1-1/2", Cover/Gasket, Aluminum
Item #: 2083927
Cat #: LB5CG
UPC: 751338208810
Company wide:
0
in stock
Documents & Guides
Conduit Body, Type: LB, Size: 1-1/2 Inch, Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit
Overview
Conduit Body, Type: LB, Size: 1-1/2 Inch, Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit
Topaz conduit bodies are designed to allow access to the interior of a conduit system for inspection, pulling and maintenance. Topaz's high-quality production standards make our conduit bodies the better choice for a fast, hassle-free installation
Also known as: 751338208810, LB5CG, TOPLB5CG
Specifications
| Type: | Type LB |
| Material: | Aluminum |
| Standards: | California Proposition 65 |
| Hub Diameter: | 1 1/2 in |
| Type: | Type LB |
| Standards: | California Proposition 65 |
| Material: | Aluminum |
| Hub Diameter: | 1 1/2 in |