Conduit Body, Type LB, Size 1", Cover/Gasket, Aluminum

Item #: 2083924

Cat #: LB3CG

UPC: 751338208612

Company wide:
5 in stock
Documents & Guides
Conduit Body, Type LB, Size 1 Inch, Includes Cover and Gasket, Material Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type LB, Size 1 Inch, Includes Cover and Gasket, Material Aluminum, For Use With Rigid/IMC Conduit

Topaz conduit bodies are designed to allow access to the interior of a conduit system for inspection, pulling and maintenance. Topaz's high-quality production standards make our conduit bodies the better choice for a fast, hassle-free installation

Also known as: 751338208612, LB3CG, TOPLB3CG

Specifications

Type: Type LB
Material: Aluminum
Standards: California Proposition 65
Hub Diameter: 1 in
Type: Type LB
Standards: California Proposition 65
Material: Aluminum
Hub Diameter: 1 in