2 IN COND BODIES-THD RGD C-AL-CVR & GSKT

Item #: 2083918

Cat #: C6CG

UPC: 751338199514

Company wide:
0 in stock
Documents & Guides
2" Threaded C Type Rigid Conduit Body with Cover

Overview

2" Threaded C Type Rigid Conduit Body with Cover

Topaz conduit bodies are designed to allow access to the interior of a conduit system for inspection, pulling and maintenance. Topaz's high-quality production standards make our conduit bodies the better choice for a fast, hassle-free installation

Also known as: 751338199514, C6CG, TOPC6CG

Specifications

Type: Type C
Material: Aluminum
Standards: California Proposition 65
Hub Diameter: 2 in
Type: Type C
Standards: California Proposition 65
Material: Aluminum
Hub Diameter: 2 in