This product has been discontinued.

53W LED HID Replacement, 40K
Item #: 2083821
Cat #: SN-360-E39-L-5KLM-840-G3
UPC: 815975020546
Company wide:
0
in stock
Discontinued
Documents & Guides
LED HID Replacement Lamp, 53 Watt, 120-277V, 80 CRI, 5000 Lumens, 4000K, Mogul Screw (E39) Base
Overview
LED HID Replacement Lamp, 53 Watt, 120-277V, 80 CRI, 5000 Lumens, 4000K, Mogul Screw (E39) Base
Also known as: 815975020546, SN-360-E39-L-5KLM-840-G3, LUNSN360E39L5KLM84
Specifications
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 5000 |
| Base: | Mogul Screw (E39) |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 53 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White) |
| Base: | Mogul Screw (E39) |
| Wattage: | 53 |
| Volts AC Range: | 120 - 277 |
| Lumens: | 5000 |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |