180° PIR Occupancy/Vacancy Motion Sensor Wall Switch, White

Item #: 2083816

Cat #: HMOS-W

UPC: 883951415228

$ 34.02 EA
Company wide:
0 in stock
Documents & Guides
180° PIR Occupancy/Vacancy Motion Sensor Wall Switch, Neutral Wire Required, Single Pole, 500W Incandescent, 120VAC, White

Overview

180° PIR Occupancy/Vacancy Motion Sensor Wall Switch, Neutral Wire Required, Single Pole, 500W Incandescent, 120VAC, White

The ENERLITES HMOS is a motion sensor wall switch that operates lights using passive infrared (PIR) technology. The motion sensor features a 180° field of view to provide up to 700 sq.ft of coverage area. The sensor has 2 modes and operates lights ON/OFF based on occupancy or vacancy in the area. In occupancy mode, lights turn ON automatically when motion is detected, and turn OFF after no motion has been detected for the pre-selected time delay. In vacancy mode, lights must be turned ON manually, and then will turn OFF automatically after no motion has been detected for the pre-selected time delay. The motion sensor’s time delay can easily be adjusted from 15 seconds to 20 minutes. The device also includes a manual ON/OFF button. This switch is for single pole use only and it is compatible with incandescent, fluorescent, and LED lights. A neutral wire is required for installation. A smart LED backlight will turn on when motion is detected for easy location in the dark in vacancy mode. The face cover of this receptacle is interchangeable and can be replaced with alternative colors.

Also known as: 883951415228, HMOS-W, ERLHMOSW

Specifications

Volts AC: 120
Color: White
Volts AC: 120
Color: White