1 2" Hook Type Cable

Item #: 2083394

Cat #: 412

UPC: 811993022609

Company wide:
0 in stock
Documents & Guides
1 2 Inch Hook Type Cable Sheave, 4000 lb Weight Capacity

Overview

1 2 Inch Hook Type Cable Sheave, 4000 lb Weight Capacity
Also known as: 811993022609, 412, CRT412

Specifications

Weight Capacity: 4000 lbs
Weight Capacity: 4000 lbs