97419-SEMICOND FUSEBLK

Item #: 2083142
Cat #: P243G
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Mersen P-Block series for Form 101 fuses are glass-filled polycarbonate or laminated phenolic insulator blocks with studs to accommodate bolt-in fuses. All studs, clips and mounting hardware are tin or zinc-plated 1000 Volts 600 Amps 5/16-18 stud series.

Overview

Mersen P-Block series for Form 101 fuses are glass-filled polycarbonate or laminated phenolic insulator blocks with studs to accommodate bolt-in fuses. All studs, clips and mounting hardware are tin or zinc-plated 1000 Volts 600 Amps 5/16-18 stud series.
Also known as: P243G, FRZP243G

Specifications

Material: Phenolic
Amps: 600
Volts AC: 1000
Mounting: Surface
Poles: 1
Family / Style: P243
Amps Range: 35 - 600
Material: Phenolic
Volts AC: 1000
Poles: 1
Amps Range: 35 - 600
Amps: 600
Mounting: Surface
Family / Style: P243

Customer Reviews

No reviews for this product
(0)