15W A21 LED Lamp, 50K

Item #: 2083140

Cat #: LED15A21DIMO95013YTLRP

UPC: 046135406676

Company wide:
0 in stock
Documents & Guides
LED Lamp, A21, 15 Watt, 1600 Lumen, 5000K, 90 CRI, Medium Base, Frosted, 120 Volt, Dimmable, 1 per SKU, 6 per Case *Sylvania Item #40667* *Sylvania Part # 40667*

Overview

LED Lamp, A21, 15 Watt, 1600 Lumen, 5000K, 90 CRI, Medium Base, Frosted, 120 Volt, Dimmable, 1 per SKU, 6 per Case *Sylvania Item #40667* *Sylvania Part # 40667*

TruWave Technology offers the best alternative to natural light by mimicking the natural light spectrum, all while saving energy.

Also known as: 046135406676, LED15A21DIMO95013YTLRP, SYLLED15A21DIMO950

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Wattage: 15
Shape: A21 (Arbitrary)
Lumens: 1600
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Shape: A21 (Arbitrary)
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 15
Lumens: 1600
Dimmable: Yes