Module, 500W, 132 Half Cells, B-B

Item #: 2083012

Cat #: SIL-500-HM

UPC:

$ 949.00 EA
Company wide:
2 in stock
Documents & Guides
Solar Module, 500 Watt, HM Series, 132 Half-Cell, 1500 Volt DC, 82.6 x 44.6 x 1.37 Inches (35mm Frame), 57.8 Pounds

Overview

Solar Module, 500 Watt, HM Series, 132 Half-Cell, 1500 Volt DC, 82.6 x 44.6 x 1.37 Inches (35mm Frame), 57.8 Pounds
Superior performance and proven reliability from a trusted source. Unparalleled coverage for all your commercial projects with our industry-leading 25-year product and 30-year linear performance warranty.
Also known as: SIL-500-HM, SILSIL500HM

Specifications

Wattage: 500
Amps: 25
Volts DC: 1500
Number of Cells: 156
Wattage: 500
Volts DC: 1500
Amps: 25
Number of Cells: 156

Customer Reviews

No reviews for this product
(0)