LED Slim Puck Light

Item #: 2082931

Cat #: OMNISL-3CCT

UPC: 714176029016

$ 40.50 EA
Company wide:
229 in stock
LED Slim Puck Light: 24V DC, 4 Watt, Up to 280Lm, Adjustable CCT: 2700K - 3000K - 4000K, 90+ CRI, Dimmable: 5-100% (TRIAC/ELV/CL), 3”W x 5/8”H. cETLus Listed - dry locations. Surface mount or recessed mount application. Includes: (1) Black Trim, (1) White Trim, (1) Black Surface Ring, (1) White Surface Ring, 72” lead wires.

Overview

LED Slim Puck Light: 24V DC, 4 Watt, Up to 280Lm, Adjustable CCT: 2700K - 3000K - 4000K, 90+ CRI, Dimmable: 5-100% (TRIAC/ELV/CL), 3”W x 5/8”H. cETLus Listed - dry locations. Surface mount or recessed mount application. Includes: (1) Black Trim, (1) White Trim, (1) Black Surface Ring, (1) White Surface Ring, 72” lead wires.

3CCT Omni Slim Puck is as versatile as it is sleek. Adjustable between 2700K, 3000K, 4000K as well as a black or white finish options (both included with each puck). Use in any accent, undercabinet, in-cabinet, task, or any application. Especially when space is a concern.

Also known as: 714176029016, OMNISL-3CCT, ALGOMNISL3CCT, Puck Light

Specifications

Lumens: 280
Color Temperature: 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), Selectable
Wattage: 4
Diameter: 3 in
Volts DC: 24
Color: Black/White
Color Rendering Index (CRI): 90
Shape: Round
Dimmable: Yes
Lumens: 280
Wattage: 4
Volts DC: 24
Color Rendering Index (CRI): 90
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), Selectable
Diameter: 3 in
Color: Black/White
Shape: Round