Transfer Switch, Automatic, 100A, 200-480VAC, TRUONE DTS, LV3, 3P

Item #: 2082868

Cat #: OXB100U3X3QB

UPC: 417019844134

Call for price
Company wide:
0 in stock
Documents & Guides
Transfer Switch, Automatic, 100 Amp, 200 - 480 Volt AC, TRUONE DTS, LV3, 3P

Overview

Transfer Switch, Automatic, 100 Amp, 200 - 480 Volt AC, TRUONE DTS, LV3, 3P

The all-new TruONE is the world’s first true purpose-built automatic transfer switch, engineered to incorporate switch and controller in one seamless unit. Performance tested beyond standard requirements, TruONE stands ready to ensure the steady delivery of critical power at all times. Its self-contained design reduces the number of wires and connections, which speeds installation and minimizes the potential for connection failures to ensure best-in-class reliability.

Also known as: 417019844134, OXB100U3X3QB, ABBOXB100U3X3QB

Specifications

Type: Transfer Switch, Automatic
Poles: 3
Amps: 100
Volts AC Range: 200 - 480
Type: Transfer Switch, Automatic
Amps: 100
Poles: 3
Volts AC Range: 200 - 480