Screwdriver Set, 1000V Insulated, 3-Piece

Item #: 2082751

Cat #: 85073INS

UPC: 092644329128

$ 22.98 EA
Company wide:
16 in stock
Documents & Guides
Insulated Screwdriver Set, Includes 4-Inch Round Shanks In A #2 Square, #2 Phillips And 1/4-Inch Slotted Tips (Cat. Nos. 6844INS, 6834INS, 6824INS), 1000V Rated Screwdriver Features A Layer Of Bright Orange Impact And Flame Resistant Insulation To Protect From Electrical Shock, Tether Hole For Added Safety When Working At Height, Cushion-Grip Handle For Greater Torque And Comfort, Tip-Ident® Quickly Identifies The Screwdriver Tip Orientation So You Can Easily Engage The Screwdriver Tip With The Screw, Meets Or Exceeds ASTM F1505-16(2021) And IEC 60900:2018

Overview

Insulated Screwdriver Set, Includes 4-Inch Round Shanks In A #2 Square, #2 Phillips And 1/4-Inch Slotted Tips (Cat. Nos. 6844INS, 6834INS, 6824INS), 1000V Rated Screwdriver Features A Layer Of Bright Orange Impact And Flame Resistant Insulation To Protect From Electrical Shock, Tether Hole For Added Safety When Working At Height, Cushion-Grip Handle For Greater Torque And Comfort, Tip-Ident® Quickly Identifies The Screwdriver Tip Orientation So You Can Easily Engage The Screwdriver Tip With The Screw, Meets Or Exceeds ASTM F1505-16(2021) And IEC 60900:2018

This 3-Piece Made in the USA Insulated Screwdriver Set features assorted Klein Tools' screwdrivers. Each is individually tested to exceed the IEC 60900 and ASTM F1505 standards for insulated tools. Two layers of insulation provide protection against electric shock.

Also known as: 092644329128, 85073INS, KLE85073INS

Features & Benefits

  • Insulated Screwdriver Set includes 4-Inch round shanks in a #2 Square, #2 Phillips and 1/4-Inch Slotted tips (Cat. Nos. 6844INS, 6834INS, 6824INS)
  • 1000V rated screwdrivers feature a layer of bright orange impact and flame resistant insulation to protect from electrical shock
  • Made in the USA
  • Tether hole for added safety when working at height
  • Cushion-Grip handles for greater torque and comfort
  • Tip-Ident® quickly identifies the screwdriver tip orientation so you can easily engage the screwdriver tip with the screw
  • Meets or exceeds ASTM F1505-16(2021) and IEC 60900:2018

Specifications

Size: #2, 1/4 in
Shape: Square
Length: 4 in
Color: Orange/Black
Size: #2, 1/4 in
Length: 4 in
Shape: Square
Color: Orange/Black