07V-K/MTW/TEW 12AWG WHITE/BLUE

Item #: 2082660

Cat #: 31676386

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
07V-K - PVC Hook-Up Wire 12 AWG Wh/Bu MTW TEW UL CSA CE 12 AWG White/Blue

Overview

07V-K - PVC Hook-Up Wire 12 AWG Wh/Bu MTW TEW UL CSA CE 12 AWG White/Blue
Also known as: 31676386, SAB31676386

Specifications

Color: White/Blue
Material: Copper, PVC
Volts AC: 600
Stranding: Stranded
Color: White/Blue
Volts AC: 600
Material: Copper, PVC
Stranding: Stranded