XGT® Brushless 14" Power Cutter Kit with 4 Batteries

Item #: 2082466

Cat #: GEC01PL4

UPC: 088381760966

$ 2849.00 EA
Company wide:
0 in stock
Documents & Guides
XGT® Brushless 14" Power Cutter Kit with 4 Batteries, AFT®, Electric Brake (8.0Ah), 80V Max (40V Max X2)

Overview

XGT® Brushless 14" Power Cutter Kit with 4 Batteries, AFT®, Electric Brake (8.0Ah), 80V Max (40V Max X2)
Also known as: 088381760966, GEC01PL4, MAKGEC01PL4

Specifications

Diameter: 14 in
Diameter: 14 in