6" Quick Connect LED Housing

Item #: 2082435

Cat #: QC6WGJ6

UPC: 196182647000

$ 10.74 EA
Company wide:
6,566 in stock
Documents & Guides
6 Inch Quick Connect LED Housing, For Use With LED Retrofit Trims, New Construction, Push-In Electrical Connectors, Air-Loc Gasket On Plaster Frame, 120V, Up To 1200 Lumens, 27K - 50K

Overview

6 Inch Quick Connect LED Housing, For Use With LED Retrofit Trims, New Construction, Push-In Electrical Connectors, Air-Loc Gasket On Plaster Frame, 120V, Up To 1200 Lumens, 27K - 50K

The Juno® Quick Connect Housing is your lowest cost of entry for an LED downlight solution using legacy style housings that pair with Lithonia Lighting® or Juno® LED retrofit trims for new construction applications. It's compact design allows for quick, easy handling during the install process and allows for the housing to fit into shallow ceiling areas where plenum space is limited. Available in 4in, 5in and 6in sizes, the QC Housing features an orange, quick connect plug that makes connection from housing to trim easier than ever before.

Also known as: 196182647000, QC6WGJ6, JUNQC6WGJ6

Specifications

Size: 6 in
Volts AC: 120
Diameter: 6 in
Lumens: 1200
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Size: 6 in
Diameter: 6 in
Color Rendering Index (CRI): 90+
Dimmable: Yes
Volts AC: 120
Lumens: 1200
Light Technology: LED