6" ProLED Color Selectable Retrofit Downlight, Baffle Trim

Item #: 2082361
Cat #: 87984
UPC: 807154879847
Call for price
Company wide:
85 in stock
Documents & Guides
6 Inch ProLED Color Selectable Retrofit Downlight, 10.5 Watt, 120V, 900 Lumens, CCT Selectable: 2700K, 3000K, 3500K, 4000K, 5000K Selectable, 5% Dimming, Baffle Trim

Overview

6 Inch ProLED Color Selectable Retrofit Downlight, 10.5 Watt, 120V, 900 Lumens, CCT Selectable: 2700K, 3000K, 3500K, 4000K, 5000K Selectable, 5% Dimming, Baffle Trim
The Halco ProLED Color Selectable Retrofit Downlight Series in smooth or baffle trim provides a high performing solution for all retrofit downlighting projects. This product is five CCT color selectable which offers the ultimate in flexibility and performance and is perfect to find the desired look and feel of your space. A perfect choice for Ceiling Light, Overhead Light, Awning Lighting, and Under Eave Lighting
Also known as: 807154879847, 87984, HCO87984

Specifications

Size: 6 in
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Diameter: 6 in
Wattage: 10.500
Dimmable: Yes
Size: 6 in
Volts AC: 120
Wattage: 10.500
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Diameter: 6 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)