12W PAR30 LED Lamp, 30K

Item #: 2082198

Cat #: PAR30 FL 3000K

UPC:

Company wide:
0 in stock
Documents & Guides
LED PAR30 Lamp, 120V, 92+ CRI, 3000K, California Title 20 Compliant

Overview

LED PAR30 Lamp, 120V, 92+ CRI, 3000K, California Title 20 Compliant
Also known as: PAR30 FL 3000K, USHPAR30FL3000K

Specifications

Color Rendering Index (CRI): 92
Color Temperature: 3000 (Warm White)
Standards: California Title 20
Light Technology: LED
Color Rendering Index (CRI): 92
Standards: California Title 20
Color Temperature: 3000 (Warm White)
Light Technology: LED