12W PAR30L LED Lamp, 30K

Item #: 2082195

Cat #: PAR30LN FL 3000K

UPC:

Company wide:
0 in stock
Documents & Guides
LED PAR30LN Lamp, 120V, 92+ CRI, 1050 Lumens, 3000K, California Title 20 Compliant

Overview

LED PAR30LN Lamp, 120V, 92+ CRI, 1050 Lumens, 3000K, California Title 20 Compliant
Also known as: PAR30LN FL 3000K, USHPAR30LFL3000K

Specifications

Color Rendering Index (CRI): 92
Color Temperature: 3000 (Warm White)
Standards: California Title 20
Light Technology: LED
Color Rendering Index (CRI): 92
Standards: California Title 20
Color Temperature: 3000 (Warm White)
Light Technology: LED