Wooden Ledger Size Landscape Horizontal Clipboards

Item #: 2082188

Cat #: CLIPBOARD 11X17

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Juvale 4 Pack Wooden Ledger Size Landscape Horizontal Clipboards Hardboard for Office, 17.5 Inch x 11.5 Inch

Overview

Juvale 4 Pack Wooden Ledger Size Landscape Horizontal Clipboards Hardboard for Office, 17.5 Inch x 11.5 Inch
Also known as: CLIPBOARD 11X17, OTVCLIPBOARD11X17

Specifications

Length: 17.5 in
Width: 11.5 in
Length: 17.5 in
Width: 11.5 in