400A Current Transformer

Item #: 2082110

Cat #: GM83929

UPC:

Company wide:
0 in stock
Documents & Guides
Solid Core Current Transformer, 400 Amp, 3VAC, 16 Ohms

Overview

Solid Core Current Transformer, 400 Amp, 3VAC, 16 Ohms
Also known as: GM83929, KOHGM83929

Specifications

Amps: 400
Amps: 400