Contactor, ST, 200A, 2P, 240V

Item #: 2082107

Cat #: GM80549

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
Contactor, ST, 200A, 2P, 240V, None

Overview

Contactor, ST, 200A, 2P, 240V, None
Also known as: GM80549, KOHGM80549

Specifications

Amps: 200
Amps: 200