Block Heater Kit, 500W, 120V

Item #: 2082105

Cat #: GM90235-S1

UPC:

Company wide:
0 in stock
Documents & Guides
Block Heater Kit, 500W, 120V

Overview

Block Heater Kit, 500W, 120V
Also known as: GM90235-S1, KOHGM90235S1

Specifications

Wattage: 500
Wattage: 500