This product has been discontinued.

LED Linear Retro Lamp
Item #: 2081971
Cat #: 14R7S/PER/830/ND/120V 4/1PF
UPC: 046677570927
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Retro For Linear Halogen: 14w; 1500lm (200W Equiv.); 3000K; 120V; R7s Double Ended Base. 6NC# 470929, 12NC 929001373335, Product Name: 14R7S/PER/830/ND/120V 4/1.
Overview
LED Retro For Linear Halogen: 14w; 1500lm (200W Equiv.); 3000K; 120V; R7s Double Ended Base. 6NC# 470929, 12NC 929001373335, Product Name: 14R7S/PER/830/ND/120V 4/1.
Philips speciality LED lamps are the smart alternative to standard incandescent.
Their unique lamp design provides form factors to fit in standard applcaitions with
incredible energy savings.
Also known as: 046677570927, 14R7S/PER/830/ND/120V 4/1PF, PHI14R7SPER830ND
Specifications
| Color Temperature: | 3000 (Warm White) |
| Lumens: | 1500 |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 80 |
| Base: | Recessed Single Contact (R7s) |
| Wattage: | 14 |
| Type: | LED Retrofit |
| Dimmable: | No |
| Length: | 4 11/16 in |
| Color Temperature: | 3000 (Warm White) |
| Volts AC: | 120 |
| Base: | Recessed Single Contact (R7s) |
| Type: | LED Retrofit |
| Length: | 4 11/16 in |
| Lumens: | 1500 |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 14 |
| Dimmable: | No |