
Preassembled Self-Regulating Heating Cable, 240V, 6'
Item #: 2081931
Cat #: FG26L
UPC: 715629008176
$ 126.58 EA
Company wide:
0
in stock
Documents & Guides
FrostGuard Preassembled Self-Regulating Heating Cable, 240 Volt, 6 Watt per Foot, 6 Foot, with 6 Foot Cold Lead
Overview
FrostGuard Preassembled Self-Regulating Heating Cable, 240 Volt, 6 Watt per Foot, 6 Foot, with 6 Foot Cold Lead
240 V FrostGuard cables are available in 6, 12, 18, and 24 foot lengths and each come assembled with a 6-ft power cord for terminating in a junction box. Due to their short lengths, 240 V FrostGuard cables are designed only for pipe freeze protectionapplications on pipes up to 2-1/2 inches in diameter.
Also known as: 715629008176, FG26L, RCMFG26L
Specifications
| Volts AC: | 240 |
| Length: | 6 ft |
| Type: | Self-Regulating |
| Wattage: | 6w/ft |
| Volts AC: | 240 |
| Type: | Self-Regulating |
| Length: | 6 ft |
| Wattage: | 6w/ft |