16/2 Riser Unshielded Stranded Sound Cable

Item #: 2081899

Cat #: GNC54735508

UPC: 886618248610

$ 0.46 FT
Company wide:
28,000 in stock
Documents & Guides
16/2 Riser Unshielded Stranded Audacious® Sound Cable, Oxygen Free Bare Copper, 65 Strand, 300 Volt, Black/Red, 500 Ft Pull Box

Overview

16/2 Riser Unshielded Stranded Audacious® Sound Cable, Oxygen Free Bare Copper, 65 Strand, 300 Volt, Black/Red, 500 Ft Pull Box
Also known as: 886618248610, GNC54735508, 162CL2NBLASTRX500

Specifications

Color: Red, Black
Length: 500 ft
Conductors: 2
Material: Copper
Gauge: 16 AWG
Stranding: Stranded
Color: Red, Black
Conductors: 2
Gauge: 16 AWG
Length: 500 ft
Material: Copper
Stranding: Stranded