
Flex Color High Bay LED Lamp
Item #: 2081879
Cat #: LED-8232M345D
UPC: 844006077662
$ 199.39 EA
Company wide:
44
in stock
Documents & Guides
LED High Bay Retrofit w/ Flex Color: 140 Watt, 19500 Lumen, Selectable CCT: 3000K/4000K/5000K, 80 CRI, 120-277 Volt, EX39 Mogul Extended Base. Continuously dimmable down to 20% using a wired 0-10V dimming circuit. Replaces up to 400 Watt HID *** Ballast Bypass *** Enclosed Fixture Rated. DLC Code: S-V65KRY
Overview
LED High Bay Retrofit w/ Flex Color: 140 Watt, 19500 Lumen, Selectable CCT: 3000K/4000K/5000K, 80 CRI, 120-277 Volt, EX39 Mogul Extended Base. Continuously dimmable down to 20% using a wired 0-10V dimming circuit. Replaces up to 400 Watt HID *** Ballast Bypass *** Enclosed Fixture Rated. DLC Code: S-V65KRY
Delivers up to 2x higher delivered lumens and efficacy compared to retrofits using generic LED “corn lamps”
Also known as: 844006077662, LED-8232M345D, LGDLED8232M345D
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 140 |
| Lumens: | 19500 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Type: | Ballast Bypass (Type B) |
| Volts AC Range: | 120 - 277 |
| Base: | Mogul Extended Screw (EX39) |
| Standards: | DLC Listed (Standard) |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Lumens: | 19500 |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Standards: | DLC Listed (Standard) |
| Wattage: | 140 |
| Light Technology: | LED |
| Type: | Ballast Bypass (Type B) |
| Base: | Mogul Extended Screw (EX39) |