Stack Light, Light Module, 40mm, LED Strobe, Single Flash, Green, 120VAC

Item #: 2080739

Cat #: 854J-10BL3

UPC: 885630030074

Call for price
Company wide:
0 in stock
Documents & Guides
Stack Light, Light Module, 40 mm, LED Strobe, Single Flash, Green, 120 Volt AC

Overview

Stack Light, Light Module, 40 mm, LED Strobe, Single Flash, Green, 120 Volt AC

Bulletin 854J — 40 mm Control Tower Stack Lights. These devices provide reliable, high-performance, high-visibility machine multi-status indication in a cost-effective package. They feature IP66 enclosure rating and is rated for indoor and outdoor use, which makes them an ideal signaling solution for a broad range of applications. With a wide variety of mounting bases available, they can be installed in any orientation — vertical, sideways, or upside-down — to best suit the application. They can be preassembled to save time or ordered as separate light and sound modules for customized field assembly.

Also known as: 885630030074, 854J-10BL3, ALB854J10BL3

Specifications

Color: Green
Volts AC: 120
Color: Green
Volts AC: 120