Compression Lug, 2 Hole, 3 AWG

Item #: 2079745

Cat #: YAZ3C2TC14E2

UPC: 781810227688

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, 2 Hole, 3 AWG, Copper, Long Barrel, Inspection Window

Overview

Compression Lug, 2 Hole, 3 AWG, Copper, Long Barrel, Inspection Window
Also known as: 781810227688, YAZ3C2TC14E2, BURYAZ3C2TC14E2

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 3
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 3
Standards: California Proposition 65
Stud Size: 1/4 in