1/2" - 1" GRND. CLAMP ZINC

Item #: 2079740

Cat #: 1309-DC

UPC: 781747913098

Company wide:
0 in stock
Clamp, Ground, Bare Wire, Zinc Die Cast, Ground Pipe Grounding Electrode Size 1/2 - 1 Inch

Overview

Clamp, Ground, Bare Wire, Zinc Die Cast, Ground Pipe Grounding Electrode Size 1/2 - 1 Inch
Also known as: 781747913098, 1309-DC, BRD1309DC

Specifications

Diameter: 3/4 in, 1/2 in, 1 in
Material: Zinc
Allowable Gauge Range: 8 - 4
Diameter: 3/4 in, 1/2 in, 1 in
Allowable Gauge Range: 8 - 4
Material: Zinc