Timing Relay, High Performance, Multi-Function, 10 Single-Functions, 24-48VDC, 24-240VAC

Item #: 2077252

Cat #: 700-FSM7UU23

UPC: 195272069722

Call for price
Company wide:
0 in stock
Documents & Guides
Timing Relay, High Performance, Multi-Function, 10 Single-Functions, (DPDT) 2 C/O, 0.05 Seconds - 300 Hours, 24 - 48 Volt DC/24 - 240 Volt AC, 50/60 Hz

Overview

Timing Relay, High Performance, Multi-Function, 10 Single-Functions, (DPDT) 2 C/O, 0.05 Seconds - 300 Hours, 24 - 48 Volt DC/24 - 240 Volt AC, 50/60 Hz

Our Bulletin 700-FS DIN Rail High-performance Timing Relays have a 22.5 mm space-saving design and a timing range of 0.05 seconds to 300 hours. The multi-function timing helps you reduce stock and standardize your design.

Also known as: 195272069722, 700-FSM7UU23, ALB700FSM7UU23

Specifications

Range: 0.050 sec - 300 hr
Volts DC: 24, 48
Type: Timing Relay
Mounting: DIN Rail
Volts AC: 24, 240
Range: 0.050 sec - 300 hr
Type: Timing Relay
Volts AC: 24, 240
Volts DC: 24, 48
Mounting: DIN Rail