GFCI Receptacle, Weather/Tamper Resistant, 20A, 125V, White, BULK

Item #: 2076974

Cat #: 2097-TRWRI100

UPC: 785007048360

$ 45.18 EA
Company wide:
0 in stock
Documents & Guides
GFCI Receptacle, Weather Resistant & Tamper Resistant, 5-20R, 20 Amp, 125V, White, BULK PACK

Overview

GFCI Receptacle, Weather Resistant & Tamper Resistant, 5-20R, 20 Amp, 125V, White, BULK PACK

GFCI receptacles from the radiant® Collection self-test automatically every three seconds to ensure reliable protection from shock due to ground fault occurrences. Meeting National Electrical Code requirements for ground fault protection, GFCI receptacles make it easier to recognize and fix trips right where they happen – no more confusion at the breaker box. Maximize safety, in style, with GFCI protection featuring the sleek, clean lines of radiant. GFCI protection is required by code in bathrooms, kitchens, garages, basements, outdoor areas, and for any other outlets found within six feet of a sink or water source. GFCI outlets should always be used when replacing existing GFCI outlets during renovation. Made exclusively for use with screwless Wall Plates from the radiant® Collection, sold separately. Spec-Grade devices are engineered to meet federal specifications for use in commercial installations.

Also known as: 785007048360, 2097-TRWRI100, PAS2097TRWRI100

Specifications

Volts AC: 120
Amps: 20
Color: White
NEMA Configuration: 5-20R
Volts AC: 120
Color: White
Amps: 20
NEMA Configuration: 5-20R