6 WATT G40 LED CLEAR MEDIUM BASE 90 CRI 3000K 120 VOLT

Item #: 2076825

Cat #: S21253

UPC: 045923205682

$ 15.69 EA
Company wide:
4 in stock
Documents & Guides
6 WATT G40 LED CLEAR MEDIUM BASE 90 CRI 3000K 120 VOLT

Overview

6 WATT G40 LED CLEAR MEDIUM BASE 90 CRI 3000K 120 VOLT

Satco's S21253 6-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923205682, S21253, SATS21253

Features & Benefits

  • MOL: 6.54 inches, MOD: 4.88 inches
  • Medium Base
  • Clear Finish
  • G40 Lamp Shape
  • 3000K Warm White Light

Specifications

Color Temperature: 3000 (Warm White)
Shape: G40 (Globe)
Color Rendering Index (CRI): 90
Wattage: 6
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90
Shape: G40 (Globe)
Wattage: 6