4' LED Linear Stairwell Fixture, 40K, Emergency Backup

Item #: 2076747

Cat #: RPT-P-LIVC-G2-4FT-20L-840-FWFC-EMG-R-S1

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
LED Linear Stairwell, Strip & Vanity Fixture, Selectable Wattage, Lumen, CCT, 4 Foot, 120-277V, 4000K, 90 min Emergency Battery Backup

Overview

LED Linear Stairwell, Strip & Vanity Fixture, Selectable Wattage, Lumen, CCT, 4 Foot, 120-277V, 4000K, 90 min Emergency Battery Backup
Also known as: RPT-P-LIVC-G2-4FT-20L-840-FWFC-EMG-R-S1, LGDRPTPLIVCG24FTE

Specifications

Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Type: Emergency Backup
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Type: Emergency Backup
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Light Technology: LED