POOL WATER BONDING KIT STAINLESS STEEL 1

Item #: 2076726

Cat #: PWBC-4-KIT

UPC: 783669058918

$ 2971.25 EA
Company wide:
0 in stock
Documents & Guides
POOL WATER BONDING KIT STAINLESS STEEL 1

Overview

POOL WATER BONDING KIT STAINLESS STEEL 1

nVent ERICO PermaGround Pool Bonding Kit is made up of stainless steel and designed to create an equipotential bond around a swimming pool, ensuring all conductive parts of the pool area, including the water, are at the same electrical potential, minimizing the risk of electrical shock.

Also known as: 783669058918, PWBC-4-KIT, CADPWBC4KIT

Features & Benefits

  • Includes bonding plate, sealing washer, lock washer, nuts and ground lug
  • For use in above and below grade pool applications

Specifications

Material: Stainless Steel
Length: 3.670 in
Width: 2.500 in
Material: Stainless Steel
Width: 2.500 in
Length: 3.670 in