
320 kA, 120/208 V Un, 3Ph Y 4W+G Distribution System
Item #: 2076634
Cat #: SES320F208Y
UPC: 784805056294
$ 2275.35 EA
Company wide:
0
in stock
Documents & Guides
SES(F), 320 kA, 3Ph Y 4W+G Distribution System, 120V/208V Wye Panel Mount SPD, 320kA/Phase, Audible Alarm, Filter, Relay Contacts
Overview
SES(F), 320 kA, 3Ph Y 4W+G Distribution System, 120V/208V Wye Panel Mount SPD, 320kA/Phase, Audible Alarm, Filter, Relay Contacts
The nVent ERICO SES320 F Series of Surge Protective Devices (SPD) is an enhanced version of our nVent ERICO SES320B Series. The SES320 F Surge-Filter is robust and features a 320 kA per phase surge rating, increasing both survivability and overall life cycle. With the addition of a filter, bothersome high frequency transients on the power distribution system are attenuated, therefore protecting sensitive equipment. The F Series is a cUL 1449 Listed SPD for Type 2 locations. Typical applications for the nVent ERICO SES320 F Series service entrances, distribution, branch panels, MCC, lighting panels, HVAC, A/V systems, IT equipment, and more.
Also known as: 784805056294, SES320F208Y, CADSES320F208Y
Features & Benefits
- Compact design can be directly mounted to panel or installed in a small space
- Front-facing design eases installation and performance monitoring
- 320 kA 8/20 μs maximum surge rating per phase
- Up to 60 dB attenuation (10 kHz to 100 MHz)
- Ground reference monitoring triggers an alarm when N-PE mode exceeds 20 volts
- Optional Flush Mounting Plate
- 10-year limited warranty
Specifications
| Volts AC: | 120/208 |
| Volts AC: | 120/208 |