Home Wave Inverter, 1-Phase, 6kW, 240/208V

Item #: 2076602

Cat #: SE6000H-US000BEI4

UPC:

Company wide:
0 in stock
Home Wave Single Phase Inverter, 6kW, w/ RGM and Consumption Meter, with SetApp configuration

Overview

Home Wave Single Phase Inverter, 6kW, w/ RGM and Consumption Meter, with SetApp configuration

The SolarEdge single phase inverter with HD-Wave technology breaks the mold of traditional solar inverters. The single phase inverter is specifically designed to work with SolarEdge power optimizers. It comes with a built-in DC safety switch, integrated rapid shutdown, and features a standard 12-year warranty extendable to 20 or 25 years.

Also known as: SE6000H-US000BEI4, SEDSE6000HUS000BEI

Specifications

Phase: 1
Volts AC: 240, 208
Wattage: 6 kW
Phase: 1
Wattage: 6 kW
Volts AC: 240, 208